Menu Search
Search
EATON BUSSMANN SERIES #FRN-R-2-8/10

Fusetron Fuse; Time Delay; Class RK5; 250VAC; 2-8/10A

SKU # 05171250717
View more versions of this product
Amps: 2-8/10A
Length Overall: 2 in.
Diameter: 0.562 in.
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Voltage - DC: 125V DC
Connection: Ferrule

Additional Info: Arc Flash Compliant