Menu Search
Search
EATON BUSSMANN SERIES #FRN-R-1/8

Fusetron Fuse; Time Delay; Class RK5; 250VAC; 1/8A

SKU # 05171250695
Amps: 1/8A
Length Overall: 2 in.
Diameter: 0.562 in.
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Voltage - DC: 125V DC
Connection: Ferrule

Additional Info: Arc Flash Compliant