Menu Search
EATON BUSSMANN SERIES #LPS-RK-400SP

Low-PeakĀ® Fuse; Time Delay; Class RK1; 600VAC; 400A

SKU # 05171254855
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 400A
Length Overall: 11.63 in.
Diameter: 2.38 in.
Fuse Type/​Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Connection: Blade

Additional Info: 100kA IR DC. Arc Flash Compliant. Dual Element 10 sec (minimum) at 500% Rated Amps.