Menu Search
Search
EATON BUSSMANN SERIES #PV-200A-2XL-B-15

Solar Fuse, Solar Panel; 129mm Long; 1500V DC; 200A

SKU # 05171237437 Manufacturer Series: PV
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 200A
Type: Solar Panel Fuse
Class: gPV
Application: Photovoltaic String Array, Recombiner Boxes
Rated Breaking Capacity: 33kA dc
Voltage: 1500V DC
Fuse Length: 129mm
Overall Length: 191mm
Connection: Bolt-on Blade

Additional Info: 59mm sq. Body