Menu Search
Search

EATON BUSSMANN SERIES

Solar Fuse, Solar Panel; 128mm Long; 1000V DC

(4 Product Options) Manufacturer Series: PV
  • Type: Solar Panel Fuse
  • Class: gPV
  • Application: Photovoltaic String Array, Recombiner Boxes
  • Rated Breaking Capacity: 50kA dc
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Solar Panel Fuse
Class: gPV
Application: Photovoltaic String Array, Recombiner Boxes
Rated Breaking Capacity: 50kA dc
Voltage: 1000V DC
Fuse Length: 128mm
Overall Length: 205mm
Connection: Blade