Menu Search
Search
EATON BUSSMANN SERIES #PV-500A-3L

Solar Fuse, Solar Panel; 128mm Long; 1000V DC; 500A

SKU # 05171237221 Manufacturer Series: PV
RoHS Compliant
View more versions of this product
Amps: 500A
Type: Solar Panel Fuse
Class: gPV
Application: Photovoltaic String Array, Recombiner Boxes
Rated Breaking Capacity: 50kA dc
Voltage: 1000V DC
Fuse Length: 128mm
Overall Length: 205mm
Connection: Blade

Additional Info: 74mm sq. Body