Menu Search
EATON BUSSMANN SERIES #170M3768

Fuse, Semiconductor Square Body; Fast Acting; 700VAC; 350A

SKU # 05171225725 Manufacturer Series: US Standard FKE/115
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 350A
Fuse Type/​Class: Semiconductor Square Body Fuse
Characteristics: Fast Acting
Voltage AC: 700VAC
Interrupting Rating AC: 200kA IR AC
Length Overall: 5.84 in. (148mm)
Diameter: 2.01 in. (51mm) sq.
Indicators: Trip Indicator
Mounting: Blades, Bolt-in

Additional Info: Indicator: Type K for Microswitch