Menu Search
Search
EATON BUSSMANN SERIES #FWH-30A14F

Fuse, Semiconductor Cylindrical; Fast Acting; 30A

SKU # 05171237084 Manufacturer Series: Ferrule Style FWH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 30A
Interrupting Rating DC: 200kA IR DC
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 500VAC
Voltage DC: 500VDC
Interrupting Rating AC: 200kA IR AC
Length Overall: 2 in. (50.8mm)
Diameter: 0.55 in. (14mm)
Indicators: Non-Indicating
Mounting: Ferrule