Menu Search
EATON BUSSMANN SERIES #BK/MDA-5

Fuse, Miniature Ceramic Tube; Time Delay; 250V AC; 5A

SKU # 05171211909 Manufacturer Series: MDA
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 5A
Voltage: 250V AC
Interrupting Rating: 200A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Fuse Type: Miniature Ceramic Tube
Characteristics: Time Delay
Connection: Ferrule

Additional Info: Additional IR Rating: 10kA 125VAC, Packaging: Bulk/100 Carton