Menu Search
Search
EATON BUSSMANN SERIES #ABC-5-R

Fuse, Miniature Ceramic Tube; Fast Acting; RoHS; Ferrule; 5A

SKU # 05171264628 Manufacturer Series: ABC
RoHS Compliant
View more versions of this product
Amps: 5A
Interrupting Rating: 200A IR at 250Vac, 10kA IR at 125Vdc
Fuse Type: Miniature Ceramic Tube
Characteristics: Fast Acting
Voltage: 250V AC, 125V DC
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule
Indicator Type: Non-indicating