Menu Search
Search
EATON BUSSMANN SERIES #ABC-V-12-R

Fuse, Miniature Ceramic Tube; Fast Acting; RoHS; Axial Leads; 12A

SKU # 05171264591 Manufacturer Series: ABC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 12A
Voltage: 250V AC, 125V DC
Interrupting Rating: 750A IR at 250Vac, 10kA IR at 125Vdc
Fuse Type: Miniature Ceramic Tube
Characteristics: Fast Acting
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Axial Leads
Indicator Type: Non-indicating