Menu Search
EATON BUSSMANN SERIES #JKS-600

Limitron Fuse; Fast Acting; Class J; 600VAC; 600A

SKU # 05171263600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 600A
Length Overall: 8 in.
Diameter: 2.5 in.
Fuse Type/​Class: Class-J
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Connection: Blade