Menu Search
Search
ABB #T2H080TW

Circuit Breaker, Thermal Magnetic; 480V AC; 3P; 80A

SKU # 66201993608 Manufacturer Series: Tmax
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 80A
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 3P
kA IR 240V AC: 100
kA IR 480V AC: 65
Dimensions WxHxD: 3.54x5.12x2.76 in.
Frame Type: T2-100A

Additional Info: Breaker: T2H, Magnetic Trip: 800A, Standard: UL Rating