Menu Search
Search
EATON #A25SGD30A

Starter, Definite Purpose; 3 Phase; NEMA Type 1 Enclosure; 30A

SKU # 78211418767 Manufacturer Series: Definite Purpose 25-60A
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps - inductive: 30A
Coil Voltage: 110-120V AC 50/60Hz
Starter Type: Definite Purpose
Rating - Volts: 600V AC
Phase: 3
Control Type: Separate
Enclosure Type: NEMA Type 1
Overload Relay: Bimetal

Additional Info: Power Terminals: Screw/Pressure Plate and Quick Connect Terminals (Side-by-Side)