Menu Search
EATON #A25CGY17

Starter, Definite Purpose; 3 Phase; NEMA Type 1 Enclosure; 50A

SKU # 78211386937 Manufacturer Series: Definite Purpose 25-60A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps - inductive: 50A
Starter Type: Definite Purpose
Rating - Volts: 600V AC
Phase: 3
Coil Voltage: 208-240V AC 50/60Hz
Control Type: Common
Enclosure Type: NEMA Type 1
Overload Relay: Interchangeable Heater
Motor FLA: Dial Adjusted, Refer to Heater