Menu Search
Amplifiers Paging Amplifier, 2W, 110 dB, Screw Terminals Input and Output, 2 in. W x 3 in. H x 1 in. D

VIKING #M2W

Paging Amplifier, 2W, 110 dB, Screw Terminals Input and Output, 2 in. W x 3 in. H x 1 in. D

SKU #47004800198
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Telephone Paging Amplifier
Power Rating: 2 Watts
Signal-to-Noise Ratio: 110 dB
Input: Screw Terminals
Output: Screw Terminals
Dimensions: 2 in. W x 3 in. H x 1 in. D

The M2W is designed to amplify the paging announcements and ringing tones of key system telephone speakers in noisy areas. The M2W can also be used to boost the paging capacity of other paging amplifiers. The M2W comes complete with a 25AE 8 ohm paging horn|an amplifier and a plug-in transformer.

Additional Info: Power: 120VAC/13.8VAC 1.25A|UL listed Adapter Provided