Menu Search
Amplifiers Paging Amplifier, 2W, 110 dB, (2) RJ25 Jacks, (1) 10 Position Screw Terminals Input
VIKING #PA-2A

Paging Amplifier, 2W, 110 dB, (2) RJ25 Jacks, (1) 10 Position Screw Terminals Input

SKU # 47004800201
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Telephone Paging Amplifier
Power Rating: 2 Watts
Signal-to-Noise Ratio: 110 dB
Input: (2) RJ25 Jacks|(1) 10 Position Screw Terminals
Dimensions: WxHxD: 5-1/4 x 3-1/2 x 1-3/4 in.

The PA-2A provides loud ringing and paging to electronic key systems|1A2 key systems|PABX as well as No-KSU phones and multiline phones. Paging is accomplished by connecting the PA-2A to a paging port or unused telephone line input (trunk port) of nearly any phone system. The PA-2A will also generate adjustable loud ringing from up to 6 analog lines or from a dry contact closure. Either a loud electronic warble|or one of three other soft chime sounds may be selected. An external night transfer switch can be added to turn loud ringing on or off in night bell applications. The PA-2A is easy to install and eliminates the installation of multiple bells|relays and paging cards.

Additional Info: Power: 120VAC/13.8VAC 1.25A|UL listed Adapter Provided|Speakers: (1) 25AE 8 ohm paging horn included|Unit Includes: Power Supply|Amplifier and (1) Paging Horn