Menu Search
Search
BOGEN COMMUNICATIONS #X600

Public Address Amplifiers 600 Watts

SKU # 76536814001
Type: Public Address Amplifiers
Dimensions: WxHxD: 17 x 3-1/2 x 18-1/4 in.
Input: Screw Terminals
Output: Screw Terminals
Power Rating: 600 Watts
Frequency Response: 20 Hz to 20 kHz
Signal-to-Noise Ratio: 104 dB

Amplifiers: Type - Public Address Amplifiers; Power Rating - 600 Watts; Frequency Response - 20 Hz to 20 kHz; Signal-to-Noise Ratio - 104 dB; Input - Screw Terminals; Output - Screw Terminals; Overload Protection - Thermal and electronic overload protection; Dimensions - 17 in. W x 3-1/2 in. H x 18-1/4 in. D