Menu Search
Search
BOGEN COMMUNICATIONS #GS150

Public Address Amplifiers 150 Watts

SKU # 76536834013 Manufacturer Series: GS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Public Address Amplifiers
Power Rating: 150 Watts
Frequency Response: 20 Hz to 20 kHz
Signal-to-Noise Ratio: -94 dB
Input: 4 XLR Connectors, 2 RCA Jacks, Telephone Screw Terminals
Output: RCA Jack
Overload Protection: Electronic with automatic reset
Dimensions: WxHxD: 16-1/2 x 3-1/2 x 12 in.