Menu Search
BOGEN COMMUNICATIONS #GS150D

Mixer Amplifier, 150W, 65 Hz to 20 kHz, -70 dB

SKU # 76536898999 Manufacturer Series: Gold Seal
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Public Address Amplifier
Power Rating: 150W
Frequency Response: 65 Hz to 20 kHz
Signal-to-Noise Ratio: -70 dB
Input: 4 XLR Connectors, 2 RCA Jacks, Telephone Screw Terminals
Output: RCA Jack
Overload Protection: Electronic with Automatic Reset
Dimensions: 16-1/2 in. W x 3-1/2 in. H x 13-1/2 in. D

The Gold Seal series amplifiers are designed to meet the rigorous requirements of todays sophisticated sound systems. They combine unique and useable features with ultra high reliability and professional performance. The Bogen Gold Seal series amplifiers