Menu Search
Search
AXIS COMMUNICATIONS #01558-001

Network Audio Amplifier, 20Hz to 20kHz

SKU # 47001699515 Manufacturer Series: C8210
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Network Audio Amplifier
Power Rating: 6 w (PoE Class 3), 15 w (PoE Class 4)
Frequency Response: 20Hz to 20kHz
Input: RJ45 10Base-T/100Base-TX PoE, 4-Pin Terminal Block, 3 Pole 3.5mm Line/Mic-In Audio Input
Output: 2-Pin Speaker Audio Output
Dimensions: LxWxH: 5.5 x 2.94 x 1.13 in.

AXIS C8210 network audio amplifier is a compact and smart migration tool that transforms any passive speaker into a network speaker with all the benefits of network audio. So all your speakers, regardless of brand or design, can feature the same functiona