Menu Search
Alert Controls and Accessories Multi-Tone Generator, 2-8/9 in. W x 2-1/10 in. H x 1 in. D
VIKING #MTG-10

Multi-Tone Generator, 2-8/9 in. W x 2-1/10 in. H x 1 in. D

SKU # 47004800200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Multi-Tone Generator
Use: Generate Multiple Tones for Any Paging System
Size: WxHxD: 2-8/9 x 2-1/10 x 1 in.

The model MTG-10 is a multi-tone generator designed to add multiple contact-controlled audio tones to paging systems or 600 ohm inputs. The MTG-10 audio input can be connected to any paging source|phone system paging port or background music. When a contact closure is provided to one of the inputs|the paging or background music is faded out and the appropriate tone is generated over the paging system. The siren or the evacuation whoop always have priority and over-ride any other tone being generated. The MTG-10 can also be configured to provide a tone every 15 seconds to notify callers that their conversation is being recorded.

Additional Info: Power: 120V AC/120V DC 500mA