Menu Search
Alert Controls and Accessories Head End Clock Driver

VALCOM #V-VCU

Head End Clock Driver

SKU #79911199946
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Head End Clock Driver
Use: Provides power and Data for Valcom 2 Wire Clock Correction Over a Single Pair of Wires
Accessories: (1) VP-6124-UPS Charging Unit and (1) VBB-1424 Battery Box or Batteries
Size: HxWxD: 2.63 x 12.36 x 7.75 in.

Audio and Paging Accessories: Type - Head End Clock Driver; Use - Provides power and Data for Valcom 2 Wire Clock Correction Over a Single Pair of Wires; Accessories - (1) VP-6124-UPS Charging Unit and (1) VBB-1424 Battery Box or Batteries; Size - 2.63 in. H x 12.36 in. W x 7.75 in. D; Additional Information - 6A, 2-Wire

Additional Info: 6A, 2-Wire