Menu Search
Alert Controls and Accessories Guard, Wire, 20.75 in. L x 9.00 in. W x 5.00 in. D
VALCOM #V-WGD4

Guard, Wire, 20.75 in. L x 9.00 in. W x 5.00 in. D

SKU # 79911199943
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wire Guard
Use: Gym and other Locations Where Your Clock Needs to be Protected
Material: Steel
Size: LxWxD: 20.75 x 9 x 5 in.

Audio and Paging Accessories: Type - Wire Guard; Use - Gym and other Locations Where Your Clock Needs to be Protected; Material - Steel; Size - 20.75 in. L x 9.00 in. W x 5.00 in. D; Additional Information - 4 in. Wire Guard for Digital Clock

Additional Info: 4 in. Wire Guard for Digital Clock