Menu Search

VALCOM #V-1992

Backbox, 10.75 in. W x 10.75 in. H x 3.75 in. D

SKU #79911101162
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Flush Mount Backbox
Use: Square Speakers
Material: Metal
Size: WxHxD: 10.75 x 10.75 x 3.75 in.

Audio and Paging Accessories: Type - Flush Mount Backbox; Use - Square Speakers; Material - Metal; Size - 10.75 in. W x 10.75 in. H x 3.75 in. D