Menu Search

VALCOM #V-9941A

1 Zone Handsfree Talkback Control Unit

SKU: 79911100132
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: 1 Zone Handsfree Talkback Control Unit
Use: Provides Battery Feed and Loop Detect Circuitry to Properly Interface with a Telephone System C. O. Position or Dedicated Single Line Telephone
Size: WxHxD: 4.65 x 8.25 x 2.3 in.
Description
Audio and Paging Accessories: Type - 1 Zone Handsfree Talkback Control Unit; Use - Provides Battery Feed and Loop Detect Circuitry to Properly Interface with a Telephone System C. O. Position or Dedicated Single Line Telephone; Size - 4.65 in. W x 8.25 in. H x 2.30 in. D