Menu Search
Search
HIK VISION #DS-KAB671-B

Stand Stick, 3.9 in. L x 52.8 in. W x 8.9 in. H

SKU # 84257113039
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stand Stick
Use: DS-K1T671 and DS-K1T671T Face Recognition Terminal
Material: SPCC Steel
Size: LxWxH: 3.9 x 52.8 x 8.9 in.