Menu Search
Search
AIPHONE #IS-RS

Handset Room Station, 4.63 in. W x 7.88 in. H x 2.56 in. D

SKU # 79014357299
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Handset Room Station
Material: ABS Resin
Size: WxHxD: 4.63 x 7.88 x 2.56 in.

The IS-SS is a stainless steel, flush mount audio only door station and is both vandal and weather resistant. It connects to the IS-CCU, IS-SCU or IS-RCU using CAT-5e/6 cable. There is a built in dry contact for door release (24V AC/DC, 500mA). The IS-SS is powered by the system. The IS-RS is a handset style, wall mount, audio only sub station. It connects to the IS-CCU, IS-SCU or IS-RCU units using CAT5e/6 cable. It can be used hands-free with the internal speaker or can be tied to an external 8 ohm speaker. The IS-RS is powered by the system.