Menu Search
Air Quality Testers Counter, Particle, NiMH Battery

FLUKE #FLUKE-983

Counter, Particle, NiMH Battery

SKU #09596928697
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Particle Counter
Detects: Air Suspended Particles
Application: HVAC and IAQ
Measures: Temperature, Relative Humidity & Particle Size
Sensor/Probe: Sampler Probe, Isokinetic
Display: LCD w/Backlight
Alarm - Style: Count, Low battery, Sensor fail
Power: NiMH Battery
Parts Included: AC Adapter (12VDC @ 2.5A), RS-232 - DB9 Cable, Probe, Filter, Tubing and 1/8 in. Adapter, Software, Hard molded case

Air Quality Testers: Type - Particle Counter; Detects - Air Suspended Particles; Application - HVAC & IAQ; Measures - Temperature, Relative Humidity & Particle Size; Sensor/Probe - Sampler Probe, Isokinetic; Display - LCD w/Backlight; Alarm - Style - Count, Low battery, Sensor fail; Power - NiMH Battery; Parts Included - AC Adapter (12VDC @ 2.5A), RS-232 - DB9 Cable, Probe, Filter, Tubing and 1/8" Adapter, Software, Hard molded case; Additional Information - Internal Pump, 6 size channels, Count modes: Concentration, Totalize

Additional Info: Internal Pump, 6 size channels, Count modes: Concentration, Totalize