Menu Search
Search
MSA #10083801

Advantage® Mask, Full Face; Single cartridge Style; Large; Net Head Harness

SKU # 78545025389 Manufacturer Series: 4000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mask Type: Full Face Mask
Cartridge Style: Single
Cartridge: Not Included
Size: Large
Headgear Style: Net Head Harness
Material: Polyester
Listings: NIOSH

Lightweight Chin-Type Gas Masks use a replaceable canister to offer strong protection against particulate matter, vapors and gases. The small canister and comfortable facepiece allow for downward head movement and high ease-of-use. Note: Not meant for fire fighting