You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HONEYWELL #301000

Valuair Half-Mask Respirator, Small

SKU # 79740200208
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mask Type: Half Mask Respirator
Size: Small
Material: Thermoplastic Elastomer
Listings: NIOSH
Strap Type: Elastic Headstrap
For Use With: Sperian T-Series Twist-On Filters and Cartridges
Includes: Cartridges, Filters and Accessories Sold Separately

Half-Mask Respirator is an excellent choice for limited-use, limited-life applications. thermoplastic elastomer facepiece reduces cost.