Menu Search
MSA #10102183

Advantage Respirator, Half Mask, Dual Cartridge, Medium

SKU # 78545098925 Manufacturer Series: 420
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mask Type: Half Mask
Cartridge Style: Dual
Size: Medium
Headgear Style: Cradle Suspension, 4-Point Floating Yoke
Material: Silicone
Listings: NIOSH

Advantage 420 Half-Mask Respirator has a UniBond over-molded one-piece silicone facepiece helping to eliminate possible leak paths. Lock-down harness mode allows the user to lock in a personal fit. Drop-down harness mode allows the respirator to be remove