Angle Collet Grinder, 20000 RPM, 3/8 in. Air Hose

SKU: 43779199000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Right Angle Collet Grinder
Speed RPM: 20000 RPM
Air Inlet Size: 1/4 in. NPT
Air Hose Size Minimum: 3/8 in.
Air Consumption: 25 CFM
Weight: 1.4 lb.
Manufacturer Series: 340RAD
Grinder; Collet; Angle; Right; 20000 RPM; 1/4 in. NPT Air Inlet; 3/8 in. Minimum Air Hose; 25.0 cfm Air Consumption