Menu Search
Search
TIMEMIST #1043978

Air Freshener, Mango, Citrus, Spring Flowers, Clear

SKU # 04372526070
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metered Air Freshener
Size: 7.4 lb.
Color: Clear
Fragrance: Mango, Citrus, Spring Flowers
Application: For Use on/in FOH and Reception
Container Type: Aerosol Can
Containers/​Case: 12/Case