Menu Search
Search
RELIABLE #V00483

Air Freshener, Cinnamon, Can, 11 oz., Yellow, OSHA

SKU # 07124198965
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metered Air Freshener
Size: 11 oz.
Color: Yellow
Fragrance: Cinnamon
Contents: Acetone, Butane and Propane
Container Type: Can
Containers/​Case: 12
Listing: OSHA
Refill Type: Aerosol

The Reliable Brandâ„¢ metered air freshener system helps to eliminate offensive odors. Use almost anywhere you desire a fresh, clean environment.