Menu Search
INDUSTRIAL SUPPLIES MISC #2336/421501

Neutralizer, Concentrate, Citrus Scented

SKU # 78404194297 Manufacturer Series: Refresh
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquid Deodorizer
Contents: Concentrate/Citrus-Scent
Application: Odor Source Surfaces, Air, Water
Package Size: 16 oz
Container Type: Spray Bottle

Air Freshener Non-Aerosol Dispensers: Type - Liquid Deodorizer; Contents - Concentrate/Citrus-Scent; Application - Odor Source Surfaces, Air, Water; Package Size - 16 oz; Container Type - Spray Bottle; Additional Information - Used On: Dumpsters, Showers, Kitchens, Kennels; Manufacturer Series - Refresh

Additional Info: Used On: Dumpsters, Showers, Kitchens, Kennels