Universal Coupling Safety Clip Wire Air King Couplings (all sizes)

SKU: 78215998984
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Universal Coupling Safety Clip
Application: Air King Couplings (all sizes)
Material: Wire
Size: Dia.: 0.08 in. (wire)
Package Quantity: 25
Manufacturer Series: Air King
Air Fitting Accessory Kits: Type - Universal Coupling Safety Clip; Application - Air King Couplings (all sizes); Material - Wire; Size - 0.080" wire diameter; Package Quantity - 25; Manufacturer Series - Air King