Coupling Safety Cable Wire Hose-to-Hose, Style W

SKU: 78215992012
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Coupling Safety Cable
Application: Hose-to-Hose, Style W
Material: Wire
Size: 0.188 in. Wire Dia. x 28 in. Length
Manufacturer Series: King
Air Fitting Accessory Kits: Type - Coupling Safety Cable; Application - Hose-to-Hose, Style W; Material - Wire; Size - 0.188" wire dia x 28.00" length; Additional Information - Hose Dia: 1/2" to 2". Max Working PSI: 200; Manufacturer Series - King
Additional Info: Hose Dia: 1/2" to 2". Max Working PSI: 200