Menu Search
Search
Heating, Cooling and Plumbing Ventilation Air Filters PerfectPleat® Filter, Air; Pleated; MERV 8

AMERICAN AIR FILTER INTERNATIONAL

PerfectPleat® Filter, Air; Pleated; MERV 8

(12 Product Options)
  • Type: Pleated Air Filter
  • Number of Pleats: 15 per ft.
  • MERV Rating: 8
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Pleated Air Filter
Number of Pleats: 15 per ft.
MERV Rating: 8

The PerfectPleat HC M8 filter is designed to consistently increase efficiency throughout the service life of the filter. The PerfectPleat HC M8 filter has approximately 25 percent more media than our standard capacity filter, and is ideal for applications where pleated filters are currently in use and higher performance is desired. It has an initial MERV 8 rating respectively, but the efficiency increases significantly when dust holding begins. PerfectPleat HC M8 filters have distinctive self-supporting characteristics that allow a pleating pattern, which promotes airflow and maximizes dust holding capacity (DHC). Lower pressure drop and higher DHC translate to reductions in energy consumption and operating costs.