Menu Search
TRIPP-LITE #SRXCOOL12K

SRCOOL® Enclosure Cooling Air Conditioner, 12000 BTU, 230V, 7-10 Amp

SKU # 03733214577
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Evaporator/Condensor
Voltage: 230V
BTU: 12000
Amps: 7-10A
Installation: Casters
Construction/​Finish: Black/ABS
Control: LED Panel
Dimensions: HxWxD: 30.63 x 11.81 x 19.88 in.
Weight: 73.9 lb.

The SRXCOOL12K SmartRack 12,000 BTU 230V Portable Server Rack Cooling System pumps 12,000 BTU of cooling power into your IT environment to prevent shutdowns, malfunctions and failures caused by overheating or fluctuating temperatures. Part of the SRCOOL®