Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
TRIPP-LITE #SRCOOL7KRM

SmartRack Air Conditioning Unit, 120V, 60 Hz, 7000 BTU, Digital Display Control, 13.90x17.35x22.52 in.

SKU # 03733298994
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conditioner Type: Enclosure Cooling Air Conditioner
Voltage: 120V, 60Hz
BTU: 7000
Installation: Mount to Enclosure Door, Side or Front
Control: Digital Display
Dimensions: HxWxD: 13.9 x 17.35 x 22.52 in. (353 x 441 x 572mm)
Weight: 61.6 lb. (27.68kg)

The SRCOOL7KRM rack-mounted air conditioning unit pumps 7,000 BTU/h(2.0 kw) of close-coupled cooling power into your it equipment to prevent shutdowns, malfunctions and failures caused by overheating. This space-saving, energy-efficient unit is perfect for data centers, server rooms, network closets and other environments with heat-sensitive rack-mounted equipment and limited floor space.

Additional Info: Electrical Consumption: 1020 Watts Max, Input Connection Type: NEMA 5-15P, Input Cord Length: 7 ft, Form Factors Supported: Rackmount, Refrigerant Amount: 18.7 ounces, Air Flow: 198.25 CFM