RITTAL CORP #3384510

Roof-Mounted Cooling Unit, 115V, 50/60 Hz, 5191 BTU, 10.1A, 131 deg F, 55 deg C, NEMA 12, Steel, Gray

SKU: 63988900047
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Conditioner Type: Roof-Mounted Cooling Unit
Voltage: 115V, 50/60Hz
BTU: 5191 BTU
Amps: 10.1A
Ambient Temperature: 131 deg F, 55 deg C
Enclosure Rating: NEMA 12
Construction/Finish: Steel, Gray
Control: E-Comfort Controller
HxWxD: 16.41x23.50x18.70 in. (417x597x475mm)
RTL 3384510 5200BTU 115V RF MT A/C