Menu Search
Air Conditioners Window Air Conditioner, 6000 BTUH, 115V, Cooling, 4.5A

PA #4PAC6000

Window Air Conditioner, 6000 BTUH, 115V, Cooling, 4.5A

SKU #84214902546
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Air Conditioner
Operation: Cooling
Voltage: 115V
Cooling BTU/Hr: 6000 BTUH
Amps: 4.5A
Ambient Temperature: 86 deg F, 30 deg C Max
Control: Remote
HxWxD: 13.50x18.50x15.75 in. (343x470x401mm)
Weight: 52 lb.

PA 4PAC6000 WND 6KBTU A/C 115V