Menu Search
PA #4PAC15000

Window Air Conditioner, 15100 BTUH, 115V, Cooling

SKU # 84214902551
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Air Conditioner
Operation: Cooling
Voltage: 115V
Cooling BTU/​Hr: 15100 BTUH
Amps: 11.5A
Ambient Temperature: 86 deg F, 30 deg C Max
Control: Remote
Dimensions: HxWxD: 18 x 23.75 x 25.5 in. (457 x 603 x 647mm)
Weight: 118 lb.

PA 4PAC15000 WND 15KBTU A/C 115V