Menu Search

PA #PORT12000

Portable Air Conditioner, 12000 BTUH, 115V, Cooling

SKU: 84214902574
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Air Conditioner
Operation: Cooling
Voltage: 115V
Cooling BTU/Hr: 12000 BTUH
Amps: 12A
Ambient Temperature: 88 deg F, 31 deg C Max
Control: Remote
HxWxD: 28.50x17.25x13.00 in. (724x438x330mm)
Weight: 73 lb.
Description
PA PORT12000 12KBTU PORTABLE A/C