PA #3PATW14002

Air Conditioner, Wall Mount, 14000/13600 BTUH, 230V

SKU: 84214902569
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Air Conditioner
Operation: Cooling
Mounting: Wall
Voltage: 230V
Cooling BTU/Hr: 14000/13600 BTUH
Amps: 6.9/7.5A
Ambient Temperature: 86 deg F, 30 deg C Max
Control: Remote
HxWxD: 14.50x24.25x20.50 in. (368x616x520mm)
Weight: 89 lb.
Description
PA 3PATW14002 14KBTU TTW A/C 230V