PA #4PATW12000

Air Conditioner, Wall Mount, 12000 BTUH, 115V, Cooling

SKU: 84214902567
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Air Conditioner
Operation: Cooling
Mounting: Wall
Voltage: 115V
Cooling BTU/Hr: 12000 BTUH
Amps: 10A
Ambient Temperature: 86 deg F, 30 deg C Max
Control: Remote
HxWxD: 14.50x24.25x20.50 in. (368x616x521mm)
Weight: 87 lb.
Description
PA 4PATW12000 12KBTU TTW AC 115V