Menu Search
Air Conditioners Air Conditioner, Wall Mount, 10000/9800 BTUH, 230V
PA #4PATW10002

Air Conditioner, Wall Mount, 10000/9800 BTUH, 230V

SKU # 84214902566
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Air Conditioner
Operation: Cooling
Mounting: Wall
Voltage: 230V
Cooling BTU/​Hr: 10000/9800 BTUH
Amps: 4.5/4.8A
Ambient Temperature: 86 deg F, 30 deg C Max
Control: Remote
Dimensions: HxWxD: 14.5 x 24.25 x 20.5 in. (368 x 616 x 521mm)

PA 4PATW10002 10KBTU TTW AC 230V