Menu Search
Air Conditioners Air Conditioner, Wall Mount, 10000/9800 BTUH, 230V

PA #3PATWH10002

Perfect Aire® Air Conditioner, Wall Mount, 10000/9800 BTUH, 230V

SKU #84214902417
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Portable Air Conditioner
Operation: Heating/Cooling
Mounting: Thru-the-Wall
Voltage: 230V
Cooling BTU/Hr: 10000 BTU
Heating kW: 3.10/2.52 kW
Amps: 4.3A
Ambient Temperature: 62°F to 86°F
Control: Electronic
HxWxD: 14.5 x 24.25 x 20.5 in.
Weight: 74 lb.

Air Conditioner, Thru-the-Wall; 10000 BTU; Coverage: 400-450 sq.ft.; 1020W; 230V; 4.6A; 14.5H x 24.25W x 20.5D in.