Menu Search
Search
NVENT HOFFMAN #CR290416G047

Air Conditioner; Steel; Light Gray; 115V; 50/60 Hz; 1-Phase 3500/4000 At 131 deg F

SKU # 78351045469 Manufacturer Series: CR29
Country of Origin: United States - Subject to change
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 115V, 50/60Hz, 1-Phase
BTU: 3500/4000 at 131 deg F
Amps: 12.7/12.1 F.L.A.
Ambient Temperature: 131 Degree F, 55 Degree C Max
Installation: Mount to Enclosure Door, Side or Front
Enclosure Rating: NEMA 3R, 12
Construction/​Finish: Steel, Light Gray
Control: Thermostat
Dimensions: HxWxD: 29.5 x 15.75 x 8.63 in. (749 x 400 x 219mm)
Weight: 118 lb. (54kg)

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 115V, 50/60 Hz, 1-Phase; BTU - 3500/4000 at 131 deg F; Amps - 12.7/12.1 F.L.A.; Ambient Temperature - 131 deg F, 55 deg C Max; Installation - Mount to Enclosure Door, Side or Front; Enclosure Rating - NEMA 3R, 12; Construction/Finish - Steel, Light Gray; Control - Thermostat; HxWxD - 29.50x15.75x8.63 in. (749x400x219mm); Weight - 118.00-lb, 54.00-kg; Additional Information - Watt: 1025/1172W; Manufacturer Series - CR29

Additional Info: Watt: 1025/1172W